Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 4-1/2", 7/8"-9, Alloy Steel, PK10
- Mfr # 0215.87504.500
- Zoro # G724971218
product price:Â
$
139.99
/pk of 10, $14.00/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Material Quality Standards
ASTM A193
Includes Nut
No
Drive Type
External Hex
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.87504.500
- Zoro #
- G724971218
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Height
- 37/64 in
- Thread Size
- 7/8"-9
- Head Width
- 1 7/16 in
- Fastener Length
- 4 1/2 in
Details
- Material
- Alloy Steel
- Material Quality Standards
- ASTM A193
- Item
- Heavy Hex Head Bolt
- Includes Nut
- No
- Drive Type
- External Hex
- System of Measurement
- Inch
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Finish
- PTFE Coated
- Includes Washer
- No
- Thread Direction
- Right Hand
- Type
- Heavy Hex Head Bolt
- Material Grade/Class
- 4140
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 4 1/2 in, Head Type Not Applicable, Head Height 37/64 in, Head Width 1 7/16 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.