Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 1-3/4", 3/4"-10, AlloySteel, PK25
- Mfr # 0215.75001.750
- Zoro # G524972224
product price:Â
$
136.99
/pk of 25, $5.48/ea
Free Shipping & Returns
Key Features
Includes Nut
No
Finish
PTFE Coated
Head Width
1 1/4 in
Material
Alloy Steel
Type
Heavy Hex Head Bolt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.75001.750
- Zoro #
- G524972224
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Width
- 1 1/4 in
- Head Height
- 1/2 in
- Fastener Length
- 1 3/4 in
- Thread Size
- 3/4"-10
Details
- Includes Nut
- No
- Finish
- PTFE Coated
- Material
- Alloy Steel
- Type
- Heavy Hex Head Bolt
- Material Quality Standards
- ASTM A193
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Item
- Heavy Hex Head Bolt
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Material Grade/Class
- 4140
- Thread Type
- Coarse
- Includes Washer
- No
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 1 3/4 in, Head Type Not Applicable, Head Height 1/2 in, Head Width 1 1/4 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.