Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 3-1/2", 7/8"-9, Alloy Steel, PK10
- Mfr # 0215.87503.500
- Zoro # G624971097
product price:Â
$
114.99
/pk of 10, $11.50/ea
Free Shipping & Returns
Key Features
Thread Type
Coarse
Head Width
1 7/16 in
Finish
PTFE Coated
Head Height
37/64 in
Material Grade/Class
4140
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.87503.500
- Zoro #
- G624971097
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Width
- 1 7/16 in
- Head Height
- 37/64 in
- Fastener Length
- 3 1/2 in
- Thread Size
- 7/8"-9
Details
- Thread Type
- Coarse
- Finish
- PTFE Coated
- Material Grade/Class
- 4140
- Material Quality Standards
- ASTM A193
- Type
- Heavy Hex Head Bolt
- Includes Nut
- No
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Item
- Heavy Hex Head Bolt
- Includes Washer
- No
- Material
- Alloy Steel
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 3 1/2 in, Head Type Not Applicable, Head Height 37/64 in, Head Width 1 7/16 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.