HexHDBolt, 2", 5/8"-11, Alloy Steel, PK25
- Mfr # 0215.62502.000
- Zoro # G024971802
product price:Â
$
104.99
/pk of 25, $4.20/ea
Free Shipping & Returns
Key Features
Dimensional Standards
ASME B18.2.1
Includes Nut
No
Thread Type
Coarse
Material Grade/Class
4140
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.62502.000
- Zoro #
- G024971802
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 5/8"-11
- Head Width
- 1 1/16 in
- Head Height
- 27/64 in
- Fastener Length
- 2 in
Details
- Dimensional Standards
- ASME B18.2.1
- Includes Nut
- No
- Thread Type
- Coarse
- Material Grade/Class
- 4140
- Item
- Heavy Hex Head Bolt
- Material
- Alloy Steel
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Material Quality Standards
- ASTM A193
- Drive Type
- External Hex
- Includes Washer
- No
- Type
- Heavy Hex Head Bolt
- Finish
- PTFE Coated
- Manufacturer Location
- Globally Sourced
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 2 in, Head Type Not Applicable, Head Height 27/64 in, Head Width 1 1/16 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.