HexHDBolt, 2-1/2", 1"-8, Alloy Steel, PK10
- Mfr # 02151.0002.500
- Zoro # G224972173
product price:Â
$
122.99
/pk of 10, $12.30/ea
Free Shipping & Returns
Key Features
Thread Direction
Right Hand
Type
Heavy Hex Head Bolt
Head Width
1 5/8 in
Finish
PTFE Coated
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02151.0002.500
- Zoro #
- G224972173
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Width
- 1 5/8 in
- Fastener Length
- 2 1/2 in
- Head Height
- 43/64 in
- Thread Size
- 1"-8
Details
- Thread Direction
- Right Hand
- Type
- Heavy Hex Head Bolt
- Finish
- PTFE Coated
- System of Measurement
- Inch
- Thread Type
- Coarse
- Material Grade/Class
- 4140
- Item
- Heavy Hex Head Bolt
- Material
- Alloy Steel
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASTM A193
- Dimensional Standards
- ASME B18.2.1
- Includes Nut
- No
- Drive Type
- External Hex
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 2 1/2 in, Head Type Not Applicable, Head Height 43/64 in, Head Width 1 5/8 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.