Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 1-3/4", 5/8"-11, AlloySteel, PK25
- Mfr # 0215.62501.750
- Zoro # G924970912
product price:Â
$
99.65
/pk of 25, $3.99/ea
Key Features
Material Quality Standards
ASTM A193
Thread Type
Coarse
Includes Washer
No
System of Measurement
Inch
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.62501.750
- Zoro #
- G924970912
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fastener Length
- 1 3/4 in
- Head Width
- 1 1/16 in
- Head Height
- 27/64 in
- Thread Size
- 5/8"-11
Details
- Material Quality Standards
- ASTM A193
- Item
- Heavy Hex Head Bolt
- Thread Type
- Coarse
- Includes Washer
- No
- System of Measurement
- Inch
- Includes Nut
- No
- Material Grade/Class
- 4140
- Type
- Heavy Hex Head Bolt
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- Material
- Alloy Steel
- Finish
- PTFE Coated
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 1 3/4 in, Head Type Not Applicable, Head Height 27/64 in, Head Width 1 1/16 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.