HexHDBolt, 5-1/4", 3/4"-10, AlloySteel, PK25
- Mfr # 0215.75005.250
- Zoro # G624971707
product price:Â
$
294.99
/pk of 25, $11.80/ea
Free Shipping & Returns
Key Features
Thread Direction
Right Hand
System of Measurement
Inch
Material
Alloy Steel
Head Width
1 1/4 in
Material Quality Standards
ASTM A193
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.75005.250
- Zoro #
- G624971707
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Width
- 1 1/4 in
- Thread Size
- 3/4"-10
- Fastener Length
- 5 1/4 in
- Head Height
- 1/2 in
Details
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Material
- Alloy Steel
- Material Quality Standards
- ASTM A193
- Finish
- PTFE Coated
- Material Grade/Class
- 4140
- Item
- Heavy Hex Head Bolt
- Drive Type
- External Hex
- Type
- Heavy Hex Head Bolt
- Dimensional Standards
- ASME B18.2.1
- Includes Nut
- No
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 5 1/4 in, Head Type Not Applicable, Head Height 1/2 in, Head Width 1 1/4 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.