HexHDBolt, 2-1/4", 3/4"-10, AlloySteel, PK25
- Mfr # 0215.75002.250
- Zoro # G224971046
product price:Â
$
156.99
/pk of 25, $6.28/ea
Free Shipping & Returns
Key Features
Head Width
1 1/4 in
Dimensional Standards
ASME B18.2.1
Manufacturer Location
Globally Sourced
Type
Heavy Hex Head Bolt
Includes Nut
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.75002.250
- Zoro #
- G224971046
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Width
- 1 1/4 in
- Fastener Length
- 2 1/4 in
- Thread Size
- 3/4"-10
- Head Height
- 1/2 in
Details
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Type
- Heavy Hex Head Bolt
- Includes Nut
- No
- Material Quality Standards
- ASTM A193
- Material
- Alloy Steel
- Thread Type
- Coarse
- Drive Type
- External Hex
- Includes Washer
- No
- Finish
- PTFE Coated
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Item
- Heavy Hex Head Bolt
- Material Grade/Class
- 4140
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 2 1/4 in, Head Type Not Applicable, Head Height 1/2 in, Head Width 1 1/4 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.