Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 2-3/4", 1/2"-13, AlloySteel, PK25
- Mfr # 0215.50002.750
- Zoro # G324971120
product price:Â
$
101.99
/pk of 25, $4.08/ea
Free Shipping & Returns
Key Features
Manufacturer Location
Globally Sourced
Material Grade/Class
4140
Thread Type
Coarse
Drive Type
External Hex
Material Quality Standards
ASTM A193
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.50002.750
- Zoro #
- G324971120
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fastener Length
- 2 3/4 in
- Head Width
- 7/8 in
- Head Height
- 11/32 in
- Thread Size
- 1/2"-13
Details
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- 4140
- Thread Type
- Coarse
- Drive Type
- External Hex
- Material Quality Standards
- ASTM A193
- Material
- Alloy Steel
- Type
- Heavy Hex Head Bolt
- Includes Nut
- No
- Includes Washer
- No
- Item
- Heavy Hex Head Bolt
- Finish
- PTFE Coated
- Dimensional Standards
- ASME B18.2.1
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 2 3/4 in, Head Type Not Applicable, Head Height 11/32 in, Head Width 7/8 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.