Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 6", 5/8"-11, Alloy Steel, PK25
- Mfr # 0215.62506.000
- Zoro # G224971701
product price:Â
$
228.99
/pk of 25, $9.16/ea
Free Shipping & Returns
Key Features
Drive Type
External Hex
Head Height
27/64 in
Material
Alloy Steel
Material Grade/Class
4140
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.62506.000
- Zoro #
- G224971701
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Height
- 27/64 in
- Thread Size
- 5/8"-11
- Head Width
- 1 1/16 in
- Fastener Length
- 6 in
Details
- Drive Type
- External Hex
- Material
- Alloy Steel
- Material Grade/Class
- 4140
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- System of Measurement
- Inch
- Includes Nut
- No
- Item
- Heavy Hex Head Bolt
- Thread Type
- Coarse
- Type
- Heavy Hex Head Bolt
- Material Quality Standards
- ASTM A193
- Finish
- PTFE Coated
- Manufacturer Location
- Globally Sourced
- Includes Washer
- No
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 6 in, Head Type Not Applicable, Head Height 27/64 in, Head Width 1 1/16 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.