HexHDBolt, 3-1/4", 1/2"-13, AlloySteel, PK25
- Mfr # 0215.50003.250
- Zoro # G324971410
product price:Â
$
105.99
/pk of 25, $4.24/ea
Free Shipping & Returns
Key Features
Material Grade/Class
4140
Manufacturer Location
Globally Sourced
Finish
PTFE Coated
Material Quality Standards
ASTM A193
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.50003.250
- Zoro #
- G324971410
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 3 1/4 in
- Head Height
- 11/32 in
- Head Width
- 7/8 in
Details
- Material Grade/Class
- 4140
- Manufacturer Location
- Globally Sourced
- Finish
- PTFE Coated
- Material Quality Standards
- ASTM A193
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Type
- Heavy Hex Head Bolt
- System of Measurement
- Inch
- Includes Washer
- No
- Includes Nut
- No
- Material
- Alloy Steel
- Item
- Heavy Hex Head Bolt
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 3 1/4 in, Head Type Not Applicable, Head Height 11/32 in, Head Width 7/8 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.