Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 3-1/4", 7/8"-9, Alloy Steel, PK10
- Mfr # 0215.87503.250
- Zoro # G824971217
product price:Â
$
109.99
/pk of 10, $11.00/ea
Free Shipping & Returns
Key Features
Material Quality Standards
ASTM A193
Head Width
1 7/16 in
Type
Heavy Hex Head Bolt
Material Grade/Class
4140
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.87503.250
- Zoro #
- G824971217
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fastener Length
- 3 1/4 in
- Head Width
- 1 7/16 in
- Thread Size
- 7/8"-9
- Head Height
- 37/64 in
Details
- Material Quality Standards
- ASTM A193
- Type
- Heavy Hex Head Bolt
- Material Grade/Class
- 4140
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Dimensional Standards
- ASME B18.2.1
- Finish
- PTFE Coated
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- System of Measurement
- Inch
- Drive Type
- External Hex
- Material
- Alloy Steel
- Includes Washer
- No
- Item
- Heavy Hex Head Bolt
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 3 1/4 in, Head Type Not Applicable, Head Height 37/64 in, Head Width 1 7/16 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.