Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 2-3/4", 5/8"-11, AlloySteel, PK25
- Mfr # 0215.62502.750
- Zoro # G924971131
product price:Â
$
126.99
/pk of 25, $5.08/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Drive Type
External Hex
Type
Heavy Hex Head Bolt
Finish
PTFE Coated
Head Width
1 1/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.62502.750
- Zoro #
- G924971131
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 5/8"-11
- Head Width
- 1 1/16 in
- Head Height
- 27/64 in
- Fastener Length
- 2 3/4 in
Details
- Item
- Heavy Hex Head Bolt
- Material
- Alloy Steel
- Drive Type
- External Hex
- Type
- Heavy Hex Head Bolt
- Finish
- PTFE Coated
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASTM A193
- Includes Nut
- No
- System of Measurement
- Inch
- Thread Type
- Coarse
- Material Grade/Class
- 4140
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 2 3/4 in, Head Type Not Applicable, Head Height 27/64 in, Head Width 1 1/16 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.