HexHDBolt, 2-1/2", 5/8"-11, AlloySteel, PK25
- Mfr # 0215.62502.500
- Zoro # G824970968
product price:Â
$
118.99
/pk of 25, $4.76/ea
Free Shipping & Returns
Key Features
Thread Type
Coarse
Material Quality Standards
ASTM A193
Drive Type
External Hex
Material Grade/Class
4140
Type
Heavy Hex Head Bolt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.62502.500
- Zoro #
- G824970968
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fastener Length
- 2 1/2 in
- Head Height
- 27/64 in
- Thread Size
- 5/8"-11
- Head Width
- 1 1/16 in
Details
- Thread Type
- Coarse
- Material Quality Standards
- ASTM A193
- Drive Type
- External Hex
- Material Grade/Class
- 4140
- Type
- Heavy Hex Head Bolt
- Material
- Alloy Steel
- Includes Nut
- No
- Finish
- PTFE Coated
- Item
- Heavy Hex Head Bolt
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Includes Washer
- No
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 2 1/2 in, Head Type Not Applicable, Head Height 27/64 in, Head Width 1 1/16 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.