Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 3", 7/8"-9, Alloy Steel, PK10
- Mfr # 0215.87503.000
- Zoro # G224971039
product price:Â
$
101.99
/pk of 10, $10.20/ea
Free Shipping & Returns
Key Features
Dimensional Standards
ASME B18.2.1
Material
Alloy Steel
Head Height
37/64 in
Material Quality Standards
ASTM A193
Head Width
1 7/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.87503.000
- Zoro #
- G224971039
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 7/8"-9
- Head Height
- 37/64 in
- Head Width
- 1 7/16 in
- Fastener Length
- 3 in
Details
- Dimensional Standards
- ASME B18.2.1
- Material
- Alloy Steel
- Material Quality Standards
- ASTM A193
- Material Grade/Class
- 4140
- System of Measurement
- Inch
- Finish
- PTFE Coated
- Drive Type
- External Hex
- Type
- Heavy Hex Head Bolt
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Thread Type
- Coarse
- Includes Washer
- No
- Thread Direction
- Right Hand
- Item
- Heavy Hex Head Bolt
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 3 in, Head Type Not Applicable, Head Height 37/64 in, Head Width 1 7/16 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.