Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 5", 1"-8, Alloy Steel, PK10
- Mfr # 02151.0005.000
- Zoro # G624970892
product price:Â
$
202.99
/pk of 10, $20.30/ea
Free Shipping & Returns
Key Features
Head Width
1 5/8 in
Material Quality Standards
ASTM A193
Material Grade/Class
4140
Head Height
43/64 in
Material
Alloy Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02151.0005.000
- Zoro #
- G624970892
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Width
- 1 5/8 in
- Fastener Length
- 5 in
- Head Height
- 43/64 in
- Thread Size
- 1"-8
Details
- Material Quality Standards
- ASTM A193
- Material Grade/Class
- 4140
- Material
- Alloy Steel
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Item
- Heavy Hex Head Bolt
- Includes Washer
- No
- Thread Direction
- Right Hand
- Type
- Heavy Hex Head Bolt
- System of Measurement
- Inch
- Includes Nut
- No
- Thread Type
- Coarse
- Finish
- PTFE Coated
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 5 in, Head Type Not Applicable, Head Height 43/64 in, Head Width 1 5/8 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.