Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 3", 1"-8, Alloy Steel, PK10
- Mfr # 02151.0003.000
- Zoro # G024971185
product price:Â
$
137.99
/pk of 10, $13.80/ea
Free Shipping & Returns
Key Features
Manufacturer Location
Globally Sourced
Type
Heavy Hex Head Bolt
Material Quality Standards
ASTM A193
Head Width
1 5/8 in
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02151.0003.000
- Zoro #
- G024971185
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Width
- 1 5/8 in
- Head Height
- 43/64 in
- Fastener Length
- 3 in
- Thread Size
- 1"-8
Details
- Manufacturer Location
- Globally Sourced
- Type
- Heavy Hex Head Bolt
- Material Quality Standards
- ASTM A193
- Thread Direction
- Right Hand
- Material Grade/Class
- 4140
- Includes Nut
- No
- Includes Washer
- No
- Drive Type
- External Hex
- Material
- Alloy Steel
- Dimensional Standards
- ASME B18.2.1
- Finish
- PTFE Coated
- System of Measurement
- Inch
- Thread Type
- Coarse
- Item
- Heavy Hex Head Bolt
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 3 in, Head Type Not Applicable, Head Height 43/64 in, Head Width 1 5/8 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.