Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 1-3/4", 1/2"-13, AlloySteel, PK25
- Mfr # 0215.50001.750
- Zoro # G924971568
product price:Â
$
86.29
/pk of 25, $3.45/ea
Key Features
Finish
PTFE Coated
Includes Washer
No
Includes Nut
No
Material Grade/Class
4140
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.50001.750
- Zoro #
- G924971568
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1/2"-13
- Head Height
- 11/32 in
- Fastener Length
- 1 3/4 in
- Head Width
- 7/8 in
Details
- Finish
- PTFE Coated
- Includes Washer
- No
- Includes Nut
- No
- Material Grade/Class
- 4140
- Thread Direction
- Right Hand
- Material
- Alloy Steel
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Material Quality Standards
- ASTM A193
- Type
- Heavy Hex Head Bolt
- System of Measurement
- Inch
- Item
- Heavy Hex Head Bolt
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 1 3/4 in, Head Type Not Applicable, Head Height 11/32 in, Head Width 7/8 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.