Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 3", 5/8"-11, Alloy Steel, PK25
- Mfr # 0215.62503.000
- Zoro # G024971284
product price:Â
$
132.99
/pk of 25, $5.32/ea
Free Shipping & Returns
Key Features
Drive Type
External Hex
Material Quality Standards
ASTM A193
Head Height
27/64 in
Dimensional Standards
ASME B18.2.1
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.62503.000
- Zoro #
- G024971284
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Height
- 27/64 in
- Head Width
- 1 1/16 in
- Fastener Length
- 3 in
- Thread Size
- 5/8"-11
Details
- Drive Type
- External Hex
- Material Quality Standards
- ASTM A193
- Item
- Heavy Hex Head Bolt
- Dimensional Standards
- ASME B18.2.1
- Includes Washer
- No
- Finish
- PTFE Coated
- Material
- Alloy Steel
- Includes Nut
- No
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Material Grade/Class
- 4140
- Type
- Heavy Hex Head Bolt
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 3 in, Head Type Not Applicable, Head Height 27/64 in, Head Width 1 1/16 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.