Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 3", 3/4"-10, Alloy Steel, PK25
- Mfr # 0215.75003.000
- Zoro # G924970943
product price:Â
$
187.99
/pk of 25, $7.52/ea
Free Shipping & Returns
Key Features
Head Width
1 1/4 in
Thread Type
Coarse
System of Measurement
Inch
Finish
PTFE Coated
Drive Type
External Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.75003.000
- Zoro #
- G924970943
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Width
- 1 1/4 in
- Head Height
- 1/2 in
- Thread Size
- 3/4"-10
- Fastener Length
- 3 in
Details
- Item
- Heavy Hex Head Bolt
- Thread Type
- Coarse
- System of Measurement
- Inch
- Finish
- PTFE Coated
- Drive Type
- External Hex
- Includes Washer
- No
- Material Grade/Class
- 4140
- Material
- Alloy Steel
- Type
- Heavy Hex Head Bolt
- Dimensional Standards
- ASME B18.2.1
- Includes Nut
- No
- Material Quality Standards
- ASTM A193
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 3 in, Head Type Not Applicable, Head Height 1/2 in, Head Width 1 1/4 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.