Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 2", 3/4"-10, Alloy Steel, PK25
- Mfr # 0215.75002.000
- Zoro # G124972143
product price:Â
$
145.99
/pk of 25, $5.84/ea
Free Shipping & Returns
Key Features
Thread Type
Coarse
Material
Alloy Steel
Material Grade/Class
4140
Drive Type
External Hex
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.75002.000
- Zoro #
- G124972143
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 3/4"-10
- Head Height
- 1/2 in
- Head Width
- 1 1/4 in
- Fastener Length
- 2 in
Details
- Thread Type
- Coarse
- Material
- Alloy Steel
- Material Grade/Class
- 4140
- Drive Type
- External Hex
- System of Measurement
- Inch
- Item
- Heavy Hex Head Bolt
- Includes Washer
- No
- Material Quality Standards
- ASTM A193
- Dimensional Standards
- ASME B18.2.1
- Finish
- PTFE Coated
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Type
- Heavy Hex Head Bolt
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 2 in, Head Type Not Applicable, Head Height 1/2 in, Head Width 1 1/4 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.