HexHDBolt, 1-1/2", 3/4"-10, AlloySteel, PK25
- Mfr # 0215.75001.500
- Zoro # G324971953
product price:Â
$
122.99
/pk of 25, $4.92/ea
Free Shipping & Returns
Key Features
Includes Nut
No
Head Height
1/2 in
System of Measurement
Inch
Material Grade/Class
4140
Head Width
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.75001.500
- Zoro #
- G324971953
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 3/4"-10
- Head Height
- 1/2 in
- Head Width
- 1 1/4 in
- Fastener Length
- 1 1/2 in
Details
- Includes Nut
- No
- System of Measurement
- Inch
- Material Grade/Class
- 4140
- Material Quality Standards
- ASTM A193
- Type
- Heavy Hex Head Bolt
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Material
- Alloy Steel
- Drive Type
- External Hex
- Thread Type
- Coarse
- Item
- Heavy Hex Head Bolt
- Thread Direction
- Right Hand
- Includes Washer
- No
- Finish
- PTFE Coated
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 1 1/2 in, Head Type Not Applicable, Head Height 1/2 in, Head Width 1 1/4 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.