HexHDBolt, 4-3/4", 5/8"-11, AlloySteel, PK25
- Mfr # 0215.62504.750
- Zoro # G724971546
product price:Â
$
181.99
/pk of 25, $7.28/ea
Free Shipping & Returns
Key Features
Material Quality Standards
ASTM A193
Includes Washer
No
Material
Alloy Steel
Finish
PTFE Coated
Type
Heavy Hex Head Bolt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.62504.750
- Zoro #
- G724971546
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 5/8"-11
- Head Height
- 27/64 in
- Fastener Length
- 4 3/4 in
- Head Width
- 1 1/16 in
Details
- Material Quality Standards
- ASTM A193
- Includes Washer
- No
- Item
- Heavy Hex Head Bolt
- Material
- Alloy Steel
- Finish
- PTFE Coated
- Type
- Heavy Hex Head Bolt
- Includes Nut
- No
- Dimensional Standards
- ASME B18.2.1
- Material Grade/Class
- 4140
- System of Measurement
- Inch
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 4 3/4 in, Head Type Not Applicable, Head Height 27/64 in, Head Width 1 1/16 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.