HexHDBolt, 4", 1"-8, Alloy Steel, PK10
- Mfr # 02151.0004.000
- Zoro # G624971578
product price:Â
$
167.99
/pk of 10, $16.80/ea
Free Shipping & Returns
Key Features
Thread Direction
Right Hand
Drive Type
External Hex
Material Quality Standards
ASTM A193
Head Width
1 5/8 in
Type
Heavy Hex Head Bolt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02151.0004.000
- Zoro #
- G624971578
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1"-8
- Head Width
- 1 5/8 in
- Fastener Length
- 4 in
- Head Height
- 43/64 in
Details
- Thread Direction
- Right Hand
- Item
- Heavy Hex Head Bolt
- Drive Type
- External Hex
- Material Quality Standards
- ASTM A193
- Type
- Heavy Hex Head Bolt
- Dimensional Standards
- ASME B18.2.1
- System of Measurement
- Inch
- Material
- Alloy Steel
- Manufacturer Location
- Globally Sourced
- Finish
- PTFE Coated
- Includes Washer
- No
- Thread Type
- Coarse
- Includes Nut
- No
- Material Grade/Class
- 4140
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 4 in, Head Type Not Applicable, Head Height 43/64 in, Head Width 1 5/8 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.