Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 6", 3/4"-10, Alloy Steel, PK25
- Mfr # 0215.75006.000
- Zoro # G424971389
product price:Â
$
324.99
/pk of 25, $13.00/ea
Free Shipping & Returns
Key Features
Finish
PTFE Coated
Manufacturer Location
Globally Sourced
System of Measurement
Inch
Material Grade/Class
4140
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.75006.000
- Zoro #
- G424971389
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 3/4"-10
- Fastener Length
- 6 in
- Head Width
- 1 1/4 in
- Head Height
- 1/2 in
Details
- Finish
- PTFE Coated
- Item
- Heavy Hex Head Bolt
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Material Grade/Class
- 4140
- Includes Washer
- No
- Material Quality Standards
- ASTM A193
- Includes Nut
- No
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Drive Type
- External Hex
- Material
- Alloy Steel
- Type
- Heavy Hex Head Bolt
- Dimensional Standards
- ASME B18.2.1
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 6 in, Head Type Not Applicable, Head Height 1/2 in, Head Width 1 1/4 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.