Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 3-3/4", 1"-8, Alloy Steel, PK10
- Mfr # 02151.0003.750
- Zoro # G024970737
product price:Â
$
160.99
/pk of 10, $16.10/ea
Free Shipping & Returns
Key Features
System of Measurement
Inch
Material Grade/Class
4140
Includes Nut
No
Material Quality Standards
ASTM A193
Finish
PTFE Coated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02151.0003.750
- Zoro #
- G024970737
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Width
- 1 5/8 in
- Thread Size
- 1"-8
- Fastener Length
- 3 3/4 in
- Head Height
- 43/64 in
Details
- System of Measurement
- Inch
- Material Grade/Class
- 4140
- Includes Nut
- No
- Material Quality Standards
- ASTM A193
- Item
- Heavy Hex Head Bolt
- Finish
- PTFE Coated
- Dimensional Standards
- ASME B18.2.1
- Thread Type
- Coarse
- Manufacturer Location
- Globally Sourced
- Drive Type
- External Hex
- Type
- Heavy Hex Head Bolt
- Includes Washer
- No
- Material
- Alloy Steel
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 3 3/4 in, Head Type Not Applicable, Head Height 43/64 in, Head Width 1 5/8 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.