HexHDBolt, 3-1/4", 3/4"-10, AlloySteel, PK25
- Mfr # 0215.75003.250
- Zoro # G224970988
product price:Â
$
200.99
/pk of 25, $8.04/ea
Free Shipping & Returns
Key Features
Thread Direction
Right Hand
Type
Heavy Hex Head Bolt
Material
Alloy Steel
Material Quality Standards
ASTM A193
Head Width
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.75003.250
- Zoro #
- G224970988
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Width
- 1 1/4 in
- Head Height
- 1/2 in
- Thread Size
- 3/4"-10
- Fastener Length
- 3 1/4 in
Details
- Thread Direction
- Right Hand
- Type
- Heavy Hex Head Bolt
- Material
- Alloy Steel
- Material Quality Standards
- ASTM A193
- System of Measurement
- Inch
- Includes Nut
- No
- Material Grade/Class
- 4140
- Finish
- PTFE Coated
- Dimensional Standards
- ASME B18.2.1
- Thread Type
- Coarse
- Item
- Heavy Hex Head Bolt
- Drive Type
- External Hex
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 3 1/4 in, Head Type Not Applicable, Head Height 1/2 in, Head Width 1 1/4 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.