Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 4-1/4", 5/8"-11, AlloySteel, PK25
- Mfr # 0215.62504.250
- Zoro # G724972178
product price:Â
$
163.99
/pk of 25, $6.56/ea
Free Shipping & Returns
Key Features
Includes Nut
No
Material Grade/Class
4140
Includes Washer
No
System of Measurement
Inch
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.62504.250
- Zoro #
- G724972178
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Height
- 27/64 in
- Thread Size
- 5/8"-11
- Head Width
- 1 1/16 in
- Fastener Length
- 4 1/4 in
Details
- Includes Nut
- No
- Material Grade/Class
- 4140
- Includes Washer
- No
- System of Measurement
- Inch
- Thread Direction
- Right Hand
- Material
- Alloy Steel
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Type
- Heavy Hex Head Bolt
- Finish
- PTFE Coated
- Item
- Heavy Hex Head Bolt
- Material Quality Standards
- ASTM A193
- Drive Type
- External Hex
- Thread Type
- Coarse
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 4 1/4 in, Head Type Not Applicable, Head Height 27/64 in, Head Width 1 1/16 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.