Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 3-3/4", 7/8"-9, Alloy Steel, PK10
- Mfr # 0215.87503.750
- Zoro # G224971145
product price:Â
$
120.99
/pk of 10, $12.10/ea
Free Shipping & Returns
Key Features
Head Width
1 7/16 in
Includes Washer
No
Type
Heavy Hex Head Bolt
System of Measurement
Inch
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.87503.750
- Zoro #
- G224971145
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Width
- 1 7/16 in
- Fastener Length
- 3 3/4 in
- Thread Size
- 7/8"-9
- Head Height
- 37/64 in
Details
- Includes Washer
- No
- Type
- Heavy Hex Head Bolt
- System of Measurement
- Inch
- Thread Type
- Coarse
- Item
- Heavy Hex Head Bolt
- Finish
- PTFE Coated
- Includes Nut
- No
- Material Grade/Class
- 4140
- Drive Type
- External Hex
- Material Quality Standards
- ASTM A193
- Dimensional Standards
- ASME B18.2.1
- Material
- Alloy Steel
- Manufacturer Location
- Globally Sourced
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 3 3/4 in, Head Type Not Applicable, Head Height 37/64 in, Head Width 1 7/16 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.