Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 8", 3/4"-10, Alloy Steel, PK25
- Mfr # 0215.75008.000
- Zoro # G024971680
product price:Â
$
451.99
/pk of 25, $18.08/ea
Free Shipping & Returns
Key Features
Head Width
1 1/4 in
Material Grade/Class
4140
Head Height
1/2 in
Material
Alloy Steel
Dimensional Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.75008.000
- Zoro #
- G024971680
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Width
- 1 1/4 in
- Head Height
- 1/2 in
- Fastener Length
- 8 in
- Thread Size
- 3/4"-10
Details
- Material Grade/Class
- 4140
- Material
- Alloy Steel
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASTM A193
- System of Measurement
- Inch
- Drive Type
- External Hex
- Type
- Heavy Hex Head Bolt
- Includes Nut
- No
- Includes Washer
- No
- Finish
- PTFE Coated
- Item
- Heavy Hex Head Bolt
- Thread Type
- Coarse
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 8 in, Head Type Not Applicable, Head Height 1/2 in, Head Width 1 1/4 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.