Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 3-3/4", 5/8"-11, AlloySteel, PK25
- Mfr # 0215.62503.750
- Zoro # G324972226
product price:Â
$
154.99
/pk of 25, $6.20/ea
Free Shipping & Returns
Key Features
Finish
PTFE Coated
Material Grade/Class
4140
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.2.1
Material Quality Standards
ASTM A193
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.62503.750
- Zoro #
- G324972226
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fastener Length
- 3 3/4 in
- Head Height
- 27/64 in
- Thread Size
- 5/8"-11
- Head Width
- 1 1/16 in
Details
- Finish
- PTFE Coated
- Material Grade/Class
- 4140
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Material Quality Standards
- ASTM A193
- System of Measurement
- Inch
- Material
- Alloy Steel
- Type
- Heavy Hex Head Bolt
- Includes Nut
- No
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- Includes Washer
- No
- Item
- Heavy Hex Head Bolt
- Drive Type
- External Hex
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 3 3/4 in, Head Type Not Applicable, Head Height 27/64 in, Head Width 1 1/16 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.