HexHDBolt, 4-1/4", 1"-8, Alloy Steel, PK10
- Mfr # 02151.0004.250
- Zoro # G524971692
product price:Â
$
177.99
/pk of 10, $17.80/ea
Free Shipping & Returns
Key Features
Type
Heavy Hex Head Bolt
System of Measurement
Inch
Thread Type
Coarse
Material Grade/Class
4140
Dimensional Standards
ASME B18.2.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02151.0004.250
- Zoro #
- G524971692
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Width
- 1 5/8 in
- Fastener Length
- 4 1/4 in
- Thread Size
- 1"-8
- Head Height
- 43/64 in
Details
- Type
- Heavy Hex Head Bolt
- System of Measurement
- Inch
- Thread Type
- Coarse
- Material Grade/Class
- 4140
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Includes Washer
- No
- Manufacturer Location
- Globally Sourced
- Finish
- PTFE Coated
- Material
- Alloy Steel
- Item
- Heavy Hex Head Bolt
- Thread Direction
- Right Hand
- Material Quality Standards
- ASTM A193
- Includes Nut
- No
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 4 1/4 in, Head Type Not Applicable, Head Height 43/64 in, Head Width 1 5/8 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.