Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 5", 5/8"-11, Alloy Steel, PK25
- Mfr # 0215.62505.000
- Zoro # G424971938
product price:Â
$
190.99
/pk of 25, $7.64/ea
Free Shipping & Returns
Key Features
Finish
PTFE Coated
System of Measurement
Inch
Drive Type
External Hex
Material Grade/Class
4140
Type
Heavy Hex Head Bolt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.62505.000
- Zoro #
- G424971938
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fastener Length
- 5 in
- Head Height
- 27/64 in
- Thread Size
- 5/8"-11
- Head Width
- 1 1/16 in
Details
- Finish
- PTFE Coated
- Item
- Heavy Hex Head Bolt
- System of Measurement
- Inch
- Drive Type
- External Hex
- Material Grade/Class
- 4140
- Type
- Heavy Hex Head Bolt
- Includes Nut
- No
- Material Quality Standards
- ASTM A193
- Material
- Alloy Steel
- Manufacturer Location
- Globally Sourced
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Thread Direction
- Right Hand
- Includes Washer
- No
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 5 in, Head Type Not Applicable, Head Height 27/64 in, Head Width 1 1/16 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.