Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 3-1/4", 5/8"-11, AlloySteel, PK25
- Mfr # 0215.62503.250
- Zoro # G724971393
product price:Â
$
142.99
/pk of 25, $5.72/ea
Free Shipping & Returns
Key Features
Material Grade/Class
4140
Manufacturer Location
Globally Sourced
System of Measurement
Inch
Dimensional Standards
ASME B18.2.1
Type
Heavy Hex Head Bolt
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0215.62503.250
- Zoro #
- G724971393
- UPC #
- -
- Country of Origin
- China
- Material Grade/Class
- 4140
- Manufacturer Location
- Globally Sourced
- System of Measurement
- Inch
- Dimensional Standards
- ASME B18.2.1
- Item
- Heavy Hex Head Bolt
- Type
- Heavy Hex Head Bolt
- Thread Type
- Coarse
- Includes Nut
- No
- Includes Washer
- No
- Drive Type
- External Hex
- Material
- Alloy Steel
- Finish
- PTFE Coated
- Thread Direction
- Right Hand
- Material Quality Standards
- ASTM A193
- Shell Material
- Alloy Steel
- Traction Material
- Alloy Steel
Dimensions
- Fastener Length
- 3 1/4 in
- Head Height
- 27/64 in
- Thread Size
- 5/8"-11
- Head Width
- 1 1/16 in
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 3 1/4 in, Head Type Not Applicable, Head Height 27/64 in, Head Width 1 1/16 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.