HexHDBolt, 2-1/4", 7/8"-9, Alloy Steel, PK10
- Mfr # 0215.87502.250
- Zoro # G724971386
product price:Â
$
84.85
/pk of 10, $8.49/ea
Key Features
Head Width
1 7/16 in
Type
Heavy Hex Head Bolt
Material Grade/Class
4140
Material
Alloy Steel
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.87502.250
- Zoro #
- G724971386
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Width
- 1 7/16 in
- Thread Size
- 7/8"-9
- Head Height
- 37/64 in
- Fastener Length
- 2 1/4 in
Details
- Type
- Heavy Hex Head Bolt
- Material Grade/Class
- 4140
- Item
- Heavy Hex Head Bolt
- Material
- Alloy Steel
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- System of Measurement
- Inch
- Drive Type
- External Hex
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Finish
- PTFE Coated
- Material Quality Standards
- ASTM A193
- Includes Washer
- No
- Includes Nut
- No
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 2 1/4 in, Head Type Not Applicable, Head Height 37/64 in, Head Width 1 7/16 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.