Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 5-1/2", 7/8"-9, Alloy Steel, PK10
- Mfr # 0215.87505.500
- Zoro # G224971121
product price:Â
$
163.99
/pk of 10, $16.40/ea
Free Shipping & Returns
Key Features
Type
Heavy Hex Head Bolt
Material Grade/Class
4140
Finish
PTFE Coated
Material
Alloy Steel
Includes Washer
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.87505.500
- Zoro #
- G224971121
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Height
- 37/64 in
- Thread Size
- 7/8"-9
- Fastener Length
- 5 1/2 in
- Head Width
- 1 7/16 in
Details
- Type
- Heavy Hex Head Bolt
- Material Grade/Class
- 4140
- Finish
- PTFE Coated
- Material
- Alloy Steel
- Includes Washer
- No
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Item
- Heavy Hex Head Bolt
- Drive Type
- External Hex
- Includes Nut
- No
- Thread Type
- Coarse
- System of Measurement
- Inch
- Material Quality Standards
- ASTM A193
- Thread Direction
- Right Hand
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 5 1/2 in, Head Type Not Applicable, Head Height 37/64 in, Head Width 1 7/16 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.