Shop DAN-LOC
See all product information
Create Account
HexHDBolt, 2-1/2", 1/2"-13, AlloySteel, PK25
- Mfr # 0215.50002.500
- Zoro # G724971720
product price:Â
$
98.69
/pk of 25, $3.95/ea
Key Features
Finish
PTFE Coated
System of Measurement
Inch
Type
Heavy Hex Head Bolt
Head Width
7/8 in
Thread Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0215.50002.500
- Zoro #
- G724971720
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Width
- 7/8 in
- Head Height
- 11/32 in
- Fastener Length
- 2 1/2 in
- Thread Size
- 1/2"-13
Details
- Finish
- PTFE Coated
- System of Measurement
- Inch
- Type
- Heavy Hex Head Bolt
- Thread Direction
- Right Hand
- Includes Washer
- No
- Material Quality Standards
- ASTM A193
- Manufacturer Location
- Globally Sourced
- Includes Nut
- No
- Material Grade/Class
- 4140
- Material
- Alloy Steel
- Item
- Heavy Hex Head Bolt
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Shell Material
- Alloy Steel
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 2 1/2 in, Head Type Not Applicable, Head Height 11/32 in, Head Width 7/8 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.