Shop DAN-LOC, LLC
See all product information
Create Account
Heavy Hex Bolt, PK10
- Mfr # 02101.0003.500
- Zoro # G324942823
product price:Â
$
111.99
/pk 10, $11.20/ea
Free Shipping & Returns
Key Features
Material Grade/Class
4140
Head Width
1 5/8 in
Head Height
43/64 in
Drive Type
External Hex
Thread Type
Coarse
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 02101.0003.500
- Zoro #
- G324942823
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1"-8
- Head Width
- 1 5/8 in
- Head Height
- 43/64 in
- Fastener Length
- 3 1/2 in
Details
- Item
- Heavy Hex Head Bolt
- Material Grade/Class
- 4140
- Drive Type
- External Hex
- Thread Type
- Coarse
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Dimensional Standards
- ASME B18.2.1
- Type
- Heavy Hex Head Bolt
- Material Quality Standards
- ASTM A193
- Material
- Alloy Steel
- Includes Nut
- No
- System of Measurement
- Inch
- Finish
- Black Finish
- Includes Washer
- No
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 3 1/2 in, Head Type Not Applicable, Head Height 43/64 in, Head Width 1 5/8 in, Package Quantity 10