Shop DAN-LOC, LLC
See all product information
Create Account
Heavy Hex Bolt, PK10
- Mfr # 0210.87505.000
- Zoro # G324945473
product price:Â
$
112.99
/pk 10, $11.30/ea
Free Shipping & Returns
Key Features
Material
Alloy Steel
Dimensional Standards
ASME B18.2.1
Type
Heavy Hex Head Bolt
Manufacturer Location
Globally Sourced
Head Height
37/64 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 0210.87505.000
- Zoro #
- G324945473
- UPC #
- -
- Country of Origin
- China
- Item
- Heavy Hex Head Bolt
- Material
- Alloy Steel
- Dimensional Standards
- ASME B18.2.1
- Type
- Heavy Hex Head Bolt
- Manufacturer Location
- Globally Sourced
- Finish
- Black Finish
- Thread Type
- Coarse
- System of Measurement
- Inch
- Includes Washer
- No
- Thread Direction
- Right Hand
- Includes Nut
- No
- Material Grade/Class
- 4140
- Material Quality Standards
- ASTM A193
- Drive Type
- External Hex
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 5 in, Head Type Not Applicable, Head Height 37/64 in, Head Width 1 7/16 in, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.