Shop DAN-LOC, LLC
See all product information
Create Account
Heavy Hex Bolt, PK25
- Mfr # 0210.50001.250
- Zoro # G924955018
product price:Â
$
28.15
/pk 25, $1.13/ea
Key Features
Dimensional Standards
ASME B18.2.1
Material
Alloy Steel
Type
Heavy Hex Head Bolt
Material Grade/Class
4140
Manufacturer Location
Globally Sourced
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0210.50001.250
- Zoro #
- G924955018
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Width
- 7/8 in
- Thread Size
- 1/2"-13
- Fastener Length
- 1 1/4 in
- Head Height
- 11/32 in
Details
- Item
- Heavy Hex Head Bolt
- Dimensional Standards
- ASME B18.2.1
- Material
- Alloy Steel
- Type
- Heavy Hex Head Bolt
- Material Grade/Class
- 4140
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASTM A193
- Includes Washer
- No
- Drive Type
- External Hex
- Finish
- Black Finish
- Includes Nut
- No
- Thread Direction
- Right Hand
- Thread Type
- Coarse
- System of Measurement
- Inch
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 1 1/4 in, Head Type Not Applicable, Head Height 11/32 in, Head Width 7/8 in, Package Quantity 25