Shop DAN-LOC, LLC
See all product information
Create Account
Heavy Hex Bolt, PK25
- Mfr # 0210.50001.750
- Zoro # G324951849
product price:Â
$
51.65
/pk 25, $2.07/ea
Key Features
Thread Type
Coarse
Dimensional Standards
ASME B18.2.1
Drive Type
External Hex
Thread Direction
Right Hand
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0210.50001.750
- Zoro #
- G324951849
- UPC #
- -
- Country of Origin
- China
Dimensions
- Thread Size
- 1/2"-13
- Fastener Length
- 1 3/4 in
- Head Width
- 7/8 in
- Head Height
- 11/32 in
Details
- Item
- Heavy Hex Head Bolt
- Thread Type
- Coarse
- Dimensional Standards
- ASME B18.2.1
- Drive Type
- External Hex
- Thread Direction
- Right Hand
- System of Measurement
- Inch
- Manufacturer Location
- Globally Sourced
- Material Grade/Class
- 4140
- Finish
- Black Finish
- Material
- Alloy Steel
- Material Quality Standards
- ASTM A193
- Type
- Heavy Hex Head Bolt
- Includes Nut
- No
- Includes Washer
- No
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 1 3/4 in, Head Type Not Applicable, Head Height 11/32 in, Head Width 7/8 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.