Shop DAN-LOC, LLC
See all product information
Create Account
Heavy Hex Bolt, PK25
- Mfr # 0210.50002.750
- Zoro # G724959834
product price:Â
$
60.25
/pk 25, $2.41/ea
Key Features
Dimensional Standards
ASME B18.2.1
Head Height
11/32 in
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A193
Drive Type
External Hex
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0210.50002.750
- Zoro #
- G724959834
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Height
- 11/32 in
- Thread Size
- 1/2"-13
- Head Width
- 7/8 in
- Fastener Length
- 2 3/4 in
Details
- Item
- Heavy Hex Head Bolt
- Dimensional Standards
- ASME B18.2.1
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- ASTM A193
- Drive Type
- External Hex
- Includes Nut
- No
- Includes Washer
- No
- Material
- Alloy Steel
- Material Grade/Class
- 4140
- Thread Direction
- Right Hand
- Type
- Heavy Hex Head Bolt
- Finish
- Black Finish
- Thread Type
- Coarse
- System of Measurement
- Inch
Description
Heavy Hex Head Bolt, System of Measurement Inch, Fastener Length 2 3/4 in, Head Type Not Applicable, Head Height 11/32 in, Head Width 7/8 in, Package Quantity 25
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.