This item is Discontinued.

Danner Men's Work Boots, 8 1/2 Wide, Alloy Toe, 8 in H, Brown 15526-8.5EE

This item is Discontinued.

Danner

Men's Work Boots, 8 1/2 Wide, Alloy Toe, 8 in H, Brown (Discontinued)

Mfr # 15526-8.5EE
Zoro # G3736063
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
15526-8.5EE
Zoro #
G3736063
UPC #
-
Country of Origin
Unknown

Dimensions

Size
8 1/2
Width
Wide
Height
8 in
Footwear Size
8 1/2
Overall Height
8 in
Size (PRINT)
8 1/2

Details

Item
Work Boots
Color
Brown
Gender
Men's
Waterproof
Yes
Upper Material
Leather
Toe Type
Alloy
Outsole Material
Rubber
Static Dissipative
No
Metatarsal Guard
No
Satra Slip Test Results- Dairy Tile Wet
0.46
Puncture Resistant Insole
No
Conductive
No
Resists
Abrasions, Electricity, Oils, Slips
Standards
ASTM F2413-05 I/75 C/75 EH
Midsole Material
Polyurethane
Max. Heat Rating
Not Rated
Electrical Hazard Rated
Yes
Closure Type
Lace Up
Liner Material
Synthetic Fabric
Shank Material
Nylon
Insulated
No
Material
Full Grain Leather (Upper), GORE-TEX (Liner), Polyurethane (Midsole), Nylon (Shank), Alloy (Toe)
Outsole Technology
Vibram(R)
Maximum Heat Rating
Not Rated
Liner Technology
GORE-TEX(R)
Toe Cap Material
Alloy
ASTM Standards Met (PRINT)
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole (PRINT)
No
Outsole Material (PRINT)
Rubber
Gender (PRINT)
Men's
Maximum Heat Rating (PRINT)
Not Rated
Shank Material (PRINT)
Nylon
Liner Material (PRINT)
Synthetic Fabric
Midsole Material (PRINT)
Polyurethane
Outsole Technology (PRINT)
Vibram(R)
Upper Material (PRINT)
Leather
Metatarsal Guard (PRINT)
No
All-Leather Upper
Yes
ASTM Standards Met
Compression (C), Electrical Hazard (EH), Impact (I)
Puncture-Resistant Sole
No

Description

Work Boots, Metatarsal Guard No, ASTM Standards Met Compression (C), Electrical Hazard (EH), Impact (I), Color Brown, Width Wide, Gender Men's, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Size 8 1/2, Static Dissipative No, Toe Cap Material Alloy, Insulated No, Maximum Heat Rating Not Applicable, Waterproof Yes, Overall Height 8 in, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.