Shop All Composite Toe Boots and Shoes
Danner
Size 12 Men's 6 in Work Boot Aluminum Work Boot, Brown
Mfr # 19453-12D
Zoro # G902568254
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Toe Type Aluminum
- Footwear Style 6 in Work Boot
- Gender Men's
- Color Brown
- Width D
Product Information
- Brand Danner
- MFR # 19453-12D
- Zoro # G902568254
- UPC # 612632442617
- Country of Origin Cambodia
- Category Composite Toe Boots and Shoes
Dimensions
Size | 12 |
Width | D |
Footwear Width | D |
Heel Height | 1/2 in |
Boot Height | 6 in |
Height | 6 in |
Overall Height | 6 in |
Size (PRINT) | 12 |
Details
Description
6-Inch Work Boot, Style Family 6-Inch Work Boot, Metatarsal Guard No, ASTM Standards Met Compression (C/75), Impact (I/75), Closure Lace Up, Chemical Resisting Sole No, Color Brown, Width D, Gender Men's, Heel Definition Defined Heel, Non Metallic Upper No, Non-Marking Sole Yes, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Cemented, Electrical Hazard Rated Yes, Conductive No, Color Family Brown, Puncture Resistant Insole No, Size 12, Static Dissipative No, Style Number 19453
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Wire Markr Refill, Printed, Slf-Adhes, PK50, SDR-F (SDR-F)
- BRADY Number Label, 7, 2-1/4in.Hx7/8in.W, Vinyl (1534-7)
- SHOES FOR CREWS Overshoes, Unisex, XL, Plain, PR (50-XL)
- HONEYWELL MILLER Tubular Webbing, 72 in, Yellow (216WLS-Z7/6FTYL)
- DANNER Hiker Boot, D, 11 1/2, Brown, PR (13860-11.5D)
- DANNER Size 9 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-9D)
- DANNER Size 11-1/2 Men's 8 in Work Boot Alloy Work Boot, Black (17311-11.5D)
- DANNER Hiker Boot, EE, 11 1/2, Brown, PR (13860-11.5EE)
- DANNER Size 10 Men's 8 in Work Boot Alloy Work Boot, Black (17311-10EE)
- DANNER Size 10 1/2 Men's 6 in Work Boot Aluminum Work Boot, Brown (19453-10.5EE)
- CAROLINA SHOE Wrk Boots, Mens, 10.5, E, Thinsulate, 8inH, PR (CA7921)
- Danner Composite Toe Boots and Shoes