Shop DANTONA
See all product information
Create Account
Battery, 40 mAh, CR1220
- Mfr # CR1220 Lithium Coin Cell
- Zoro # G123357378
product price:Â
$
0.95
/ea
Key Features
Shelf Life
5 yr
Depth
0.08 in
Battery Cross-Reference
CR1220
Voltage - Batteries
3V DC
Min. Operating Temp.
-4 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- CR1220 Lithium Coin Cell
- Zoro #
- G123357378
- UPC #
- 076097963160
- Country of Origin
- China
Dimensions
- Depth
- 0.08 in
- Diameter
- 0.47 in
- Battery Size
- 1220
- Height
- 0.47 in
Details
- Shelf Life
- 5 yr
- Battery Cross-Reference
- CR1220
- Voltage - Batteries
- 3V DC
- Min. Operating Temp.
- -4 Degrees F
- Capacity - Batteries
- 40 mAh
- Item
- Coin Cell Battery
- Color Code
- No Code
- Max. Operating Temp.
- 140 Degrees F
- Battery Chemistry
- Lithium
- Drain Type
- Medium Drain
- Terminal Type - Batteries
- Button
- Product Type
- Coin Cell Battery
- Fits Brand
- UltraLast
- Fits Model
- CR1220
Description
Coin Cell Battery, Battery Size 1220, Battery Chemistry Lithium, Voltage - Batteries 3V DC, Standard Battery Pack Size 1, Capacity - Batteries 40 mAh, Battery Cross-Reference CR1220, Terminal Type - Batteries Button, Diameter 0.47 in, Height 0.47 in, Depth 0.08 in, Max. Operating Temp. 140 Degrees F, Min. Operating Temp. -4 Degrees F, Standards Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.