1 qt Indoor and Outdoor Stucco Patch
- Mfr # 10504
- Zoro # G500537720
product price:
$
14.95
/ea
Key Features
Color
White
Container Size
32 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10504
- Zoro #
- G500537720
- UPC #
- 70798105041
- Country of Origin
- United States
Dimensions
- Container Size
- 32 oz
Details
- Color
- White
Description
This Dap All-Purpose Stucco Patch is ideal for repairs and home improvement projects. It is durable and permanent so that it will last through time and the elements. The DAP stucco patch also has a textured finish and it is suitable for interior and exterior use. This is a professional-quality product that is ideal for patching bathrooms, kitchens, outdoor areas, porches, patios and more. Keep your home looking top-notch with this Dap All Purpose Stucco Patch.
- • Professional quality for repairs in stucco and textured surfaces
- • Convenient ready-mixed formula
- • Easy to tool and paint
- •
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.