Shop DAP
See all product information
Create Account
Sealant, Clear, 4 1/8 in W
- Mfr # 7079800755
- Zoro # G923744422
product price:Â
$
6.79
/ea
Key Features
Color
Clear
Overall Length
8.75 in
Maximum Performance Temperature
350 Degrees F
Overall Width
4 1/8 in
Flash Point
Greater Than 212 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7079800755
- Zoro #
- G923744422
- UPC #
- 070798006881
- Country of Origin
- United States
- Item
- Sealant
- Color
- Clear
- Maximum Performance Temperature
- 350 Degrees F
- Flash Point
- Greater Than 212 Degrees F
- Resistance Properties
- Crack Resistant, Nonshrinking, Waterproof
- Environment
- Outdoor
- For Use On Surface Material
- Aluminum, Ceramic, Composite Wood, Glass, Most Common Building Materials, Most Metal, Most Plastic, Most Rubber, Porcelain, Vinyl, Wood
- Maximum Application Temperature
- 140 Degrees F
- Application
- Multipurpose
- Minimum Application Temperature
- -35 Degrees F
- Standards
- ASTM C920, CFR 177.2600, FDA 21
- Working Time
- 10 min
- Minimum Performance Temperature
- -40 Degrees F
- Cure Type
- Acetoxy
- Series
- 00755
- Full Cure Time
- 1 day
- VOC Content Weight
- 26 g/L
- Container Type
- Tube
- Sealant Properties
- Will not freeze
Dimensions
- Overall Length
- 8.75 in
- Overall Width
- 4 1/8 in
- Container Size
- 2.8 fl oz
- Wire Rope Length
- 8.75 in
- Length
- 8.75 in
Description
Sealant, Color Clear, Application Multipurpose, Container Size 2.8 fl oz, Container Type Tube, Resistance Properties Crack Resistant, Nonshrinking, Waterproof, Sealant Properties Will not freeze, Standards ASTM C920, CFR 177.2600, FDA 21, Elongation Not Applicable, Full Cure Time 1 day, Maximum Performance Temperature 350 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 10 min, Overall Length 8.75 in, Overall Width 4 1/8 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.