Spray Adhesive

  • Mfr # 7079800120

  • Zoro # G722935540


product price:  $16.19
/ea

Key Features

Functional Cure
10 min
Product Type
Contact Adhesive
Cure Method
Moisture
Color
Clear
Series
Weldwood Original Contact Cement Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7079800120
Zoro #
G722935540
UPC #
070798001206
Country of Origin
United States

Dimensions

Container Size
14 fl oz

Details

Functional Cure
10 min
Product Type
Contact Adhesive
Cure Method
Moisture
Color
Clear
Series
Weldwood Original Contact Cement Adhesive
Container Type
Aerosol Can
Item
Spray Adhesive
Working Time
30 min
Spray Pattern
Web
Interior/Exterior
Interior/Exterior
Primary Application
General Purpose Bonding & Repair, Upholstery Repair, Woodworking & Carpentry
Coverage
Up to 79 sq. ft. per can at 1 gram per sq. ft. on a single surface. Coverage will vary depending on porosity of substrates.
Materials Bonded
Fabric, Laminate, Plywood, Wood, Wood Composite, Wood Veneer

Description

Spray Adhesive, Container Size 14 fl oz, Container Type Aerosol Can, Cure Method Moisture, Maximum Viscosity Not Applicable, Series Weldwood Original Contact Cement Adhesive, Materials Bonded Fabric, Laminate, Plywood, Wood, Wood Composite, Wood Veneer, Standards Not Applicable, Functional Cure 10 min, Interior/Exterior Interior/Exterior, Working Time 30 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.