Spray Adhesive

  • Mfr # 7079800127

  • Zoro # G322935391


product price:  $16.19
/ea

Key Features

Coverage
Up to 79 sq. ft. per can at 1 gram per sq.ft. on a single surface. Coverage will vary depending on porosity of substrates.
Color
Clear
Series
Weldwood Landau Top and Trim
Container Type
Aerosol Can
Cure Method
Moisture
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
7079800127
Zoro #
G322935391
UPC #
070798001275
Country of Origin
United States

Dimensions

Container Size
14 fl oz

Details

Item
Spray Adhesive
Coverage
Up to 79 sq. ft. per can at 1 gram per sq.ft. on a single surface. Coverage will vary depending on porosity of substrates.
Color
Clear
Series
Weldwood Landau Top and Trim
Container Type
Aerosol Can
Cure Method
Moisture
Working Time
30 min
Functional Cure
10 min
Product Type
Contact Adhesive
Primary Application
Automotive Interior Repair & Assembly
Spray Pattern
Web
Interior/Exterior
Interior/Exterior

Description

Spray Adhesive, Container Size 14 fl oz, Container Type Aerosol Can, Cure Method Moisture, Maximum Viscosity Not Applicable, Series Weldwood Landau Top and Trim, Standards Not Applicable, Functional Cure 10 min, Interior/Exterior Interior/Exterior, Working Time 30 min

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.