Spray Adhesive
Mfr # 7079800124
Zoro # G422935772
product price:Â $13.79
/eaKey Features
Cure Method
Moisture
Coverage
Up to 68 sq. ft. per can at 1 gram per sq. ft. on a single surface. Coverage will vary depending on porosity of substrates.
Primary Application
General Purpose Bonding & Repair
Materials Bonded
Foil
Color
Clear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
7079800124
Zoro #
G422935772
UPC #
070798001244
Country of Origin
United States
Dimensions
Container Size
11 fl oz
Details
Item
Spray Adhesive
Cure Method
Moisture
Coverage
Up to 68 sq. ft. per can at 1 gram per sq. ft. on a single surface. Coverage will vary depending on porosity of substrates.
Primary Application
General Purpose Bonding & Repair
Materials Bonded
Foil
Color
Clear
Container Type
Aerosol Can
Product Type
Contact Adhesive
Series
Weldwood Multi-Purpose Adhesive
Working Time
1 min
Spray Pattern
Mist
Interior/Exterior
Interior/Exterior
Functional Cure
10 min
Description
Spray Adhesive, Container Size 11 fl oz, Container Type Aerosol Can, Cure Method Moisture, Maximum Viscosity Not Applicable, Series Weldwood Multi-Purpose Adhesive, Materials Bonded Foil, Standards Not Applicable, Functional Cure 10 min, Interior/Exterior Interior/Exterior, Working Time 1 min
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.